Screwdriver, Slotted, 1/4x1-1/2 In, Round

PROTO| Zoro #: G0266716| Mfr #: J9652C

$9.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Tip Size: 1/4"
Handle Material: Acetate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266716 Mfr #: J9652C
Handle Design: FlutedTip Size: 1/4"
Handle Material: AcetateFeatures: Precision Machined Tip
Tip Style Group: SlottedOverall Length: 3-3/4"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: Chrome with Black Oxide TipShank Shape: Round
Shank Length: 1-1/2"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 1-1/2 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 3-3/4 In., Features Precision Machined Tip, Standards ANSI

Reviews