Screwdriver, Slotted, 1/4x4 In, Square

PROTO| Zoro #: G0640507| Mfr #: J9804C

$9.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0640507 Mfr #: J9804C
Handle Material: AcetateStandards: ANSI
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Precision Machined TipTip Style Group: Slotted
Shank Material: SteelFinish: Chrome with Black Oxide Tip
Handle Design: FlutedTip Style: Keystone Slotted
Tip Size: 1/4"Shank Shape: Square
Shank Length: 4"Overall Length: 8"
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Square Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8 In., Features Precision Machined Tip, Standards ANSI