Screwdriver, Slotted, 1/4x6In, Rnd with Hex

PROTO| Zoro #: G0624513| Mfr #: J9607C

$14.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624513 Mfr #: J9607C
Standards: ANSIFinish: Chrome with Black Oxide Tip
Handle Material: AcetateFeatures: Precision Machined Tip
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelItem: Screwdriver
Tip Size: 1/4"Shank Length: 6"
Shank Shape: Round with Hex BolsterOverall Length: 10"
Finish: Chrome with Black Oxide TipFeatures: Precision Machined Tip
Handle Design: FlutedTip Style Group: Slotted
Tip Style: Keystone SlottedCountry of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10 In., Features Precision Machined Tip, Standards ANSI

Product Reviews