Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Screwdriver, Slotted, 3/8x8In, Rnd with Hex

PROTO| Zoro #: G0812716| Mfr #: J9610C

$20.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Tip Size: 3/8"
Handle Material: Acetate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812716 Mfr #: J9610C
Handle Design: FlutedTip Size: 3/8"
Handle Material: AcetateFeatures: Precision Machined Tip
Tip Style Group: SlottedOverall Length: 13"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: Chrome with Black Oxide TipShank Shape: Round with Hex Bolster
Shank Length: 8"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/8 In., Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 13 In., Features Precision Machined Tip, Standards ANSI

Reviews