Screwdriver, Slotted, 5/16x4In, Rnd with Hx

PROTO| Zoro #: G2001343| Mfr #: J9608C

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Tip Size: 5/16"
Handle Material: Acetate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001343 Mfr #: J9608C
Handle Design: FlutedTip Size: 5/16"
Handle Material: AcetateFeatures: Precision Machined Tip
Tip Style Group: SlottedOverall Length: 8-3/8"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: Chrome with Black Oxide TipShank Shape: Round with Hex Bolster
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8-3/8 In., Features Precision Machined Tip, Standards ANSI

Reviews