DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Screwdriver, Slotted, 5/16x6 In, Square

PROTO| Zoro #: G1293433| Mfr #: J9806C

$12.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293433 Mfr #: J9806C
Tip Style: Keystone SlottedStandards: ANSI
Finish: Chrome with Black Oxide TipHandle Material: Acetate
Tip Style Group: SlottedFeatures: Precision Machined Tip
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: FlutedShank Material: Steel
Shank Length: 6"Overall Length: 10-3/8"
Tip Size: 5/16"Shank Shape: Square
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Square Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10-3/8 In., Features Precision Machined Tip, Standards ANSI

Product Reviews