THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Screwdriver, Torx(R), T25x3-1/4 In, Round

PROTO| Zoro #: G1420422| Mfr #: J9300-25C

$7.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Tip Size: T25
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420422 Mfr #: J9300-25C
Handle Design: FlutedTip Size: T25
Shank Material: steelHandle Material: Acetate
Features: Precision Machined TipTip Style: Torx(R)
Overall Length: 6-5/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: ANSIFinish: Chrome with Black Oxide Tip
Shank Shape: RoundShank Length: 3-1/4"
Item: ScrewdriverCountry of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T25, Shank Length 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 6-5/8 In., Features Precision Machined Tip, Standards ANSI

Reviews