Screwdriver, Torx(R), T27x4 In, Round

PROTO| Zoro #: G1437362| Mfr #: J9300-27C

$10.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437362 Mfr #: J9300-27C
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: FlutedFinish: Chrome with Black Oxide Tip
Tip Style Group: Star/Torx(R)Shank Material: Steel
Shank Shape: RoundStandards: ANSI
Features: Precision Machined TipHandle Material: Acetate
Tip Style: Torx(R)Tip Size: T27
Shank Length: 4"Overall Length: 8"
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T27, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8 In., Features Precision Machined Tip, Standards ANSI