Screwdriver, Torx(R), T30x4 In, Round

PROTO| Zoro #: G2281982| Mfr #: J9300-30C

$8.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281982 Mfr #: J9300-30C
Handle Material: AcetateTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: Chrome with Black Oxide TipHandle Design: Fluted
Tip Style: Torx(R)Standards: ANSI
Features: Precision Machined TipTip Style Group: Star/Torx(R)
Item: ScrewdriverShank Material: Steel
Shank Shape: RoundShank Length: 4"
Overall Length: 8"Tip Size: T30
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T30, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8 In., Features Precision Machined Tip, Standards ANSI