Screwdriver, Torx(R), T45x6 In, Round

PROTO| Zoro #: G2008325| Mfr #: J9300-45C

$13.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Tip Size: T45
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008325 Mfr #: J9300-45C
Handle Design: FlutedTip Size: T45
Shank Material: steelHandle Material: Acetate
Features: Precision Machined TipTip Style: Torx(R)
Overall Length: 10-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: ANSIFinish: Chrome with Black Oxide Tip
Shank Shape: RoundShank Length: 6"
Item: ScrewdriverCountry of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T45, Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10-3/8 In., Features Precision Machined Tip, Standards ANSI

Reviews