Skip to Main Content

Featured Categories

  • Electrical Supplies
  • Storage & Workspace
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. SKT 1/2DR 11MM 12PT
      Shop All Sockets
      Proto

      SKT 1/2DR 11MM 12PT

      • Zoro #: G102020002
      • Mfr #: POJ5411M
      $9.51

      Subtotal: $9.51
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Proto
      • MFR #
        POJ5411M
      • Zoro #
        G102020002
      • Country of Origin
        United States
      • Category Sockets

      Reviews of Proto #POJ5411M

      Explore more

      • PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points J5328M-TT
      • PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points J5413MN
      • PROTO 1 in Drive, 1-1/16" Spline SAE Socket, 12 Points J5734SPL
      • PROTO SKT 1/2DR 14MM 12PT PO5414M
      • PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points J5528N
      • PROTO SKT 1/2DR 1-1/16 12PT PO5434
      • PROTO SKT 1/2DR 17MM 12PT POJ5417M
      • PROTO SKT SPK PLG 1/2 DR 6PT 5/ PO40320S
      • PROTO SKT 3/8 DR 12 PT 5/9 PO30020
      • TEKTON 1/2 Inch Drive x 23 mm 12-Point Socket SHD22323
      • KO-KEN TOOLS Socket 1.7/16 6 Point 100mm 3/4 Sq. Drive 16300A-1.7/16
      • Proto Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc