Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Electrical Supplies
  • Heating & Cooling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. SKT 3/8DR 5/8 12PT
      Shop All Sockets
      Proto

      SKT 3/8DR 5/8 12PT

      • Zoro #: G702019741
      • Mfr #: PO5220
      $7.19

      Subtotal: $7.19
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      Free 30-Day Returns Free 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Product Information |
      • Reviews

      Frequently Bought Together

      • No Product Image Available
      • Brand Proto
      • MFR #
        PO5220
      • Zoro #
        G702019741
      • UPC #
        626791616130
      • Country of Origin
        United States
      • Category Sockets

      Details

      Package Quantity 1
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • PROTO Impact Socket, 3/4 In Dr, 33mm, 6 pt J07533ML
      • PROTO Impact Socket, 1-1/2 In Dr, 65mm, 6 pt J15065M
      • PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points J5450H
      • PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points J5448-TT
      • PROTO Impact Socket, 3/4 In Dr, 41mm, 6 pt J07541M
      • PROTO SKT 3/8DR 13MM 6PT PO5213MH
      • PROTO SKT 1/4DR 3/8 12PT DEEP PO4712LT
      • PROTO 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points J5331M-TT
      • PROTO 6017 Male Plug J6017SPL2
      • GREY PNEUMATIC SKT 3/8" DR X 7MM DEEP IM GP1007MD
      • K TOOL INTL Soc 21Mm 1/2Dr Trq 6Pt 60Ftlb Black UNKNOWN
      • Proto Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc