Proto
SKT BAR 17 W/16 CLIPS 3/8
- Zoro #: G002019298
- Mfr #: PO2573
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$5.19
Must order in multiples of 2
Subtotal: $10.38
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO 26-1/4" Tool Control Foam, Blue/Yellow DIYBL
- PROTO Foam Inserts J1200R-MASDFV
- PROTO KIT TOOL 10 POCKETS PO25TR05C
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W J52136F
- PROTO Foam Inserts J49002FV
- PROTO Storage Lock JSTV-HASPCAM
- PROTO SKT BAR 17 W/16 CLIPS 1/4 PO2571
- PROTO Plunger Blank 1 Sq Dr J6022BPL
- PROTO Foam Inserts JSCVM-22SFV
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS 003-CH503CYLNDR
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK2 9056B
- Proto Tool Storage Accessories