Slip Joint Pliers, 6-9/16 In, 1-3/4 In Jaw

PROTO| Zoro #: G2335837| Mfr #: J276G

$13.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Cutter: Yes
Standards: ASME B107.23
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335837 Mfr #: J276G
Wire Cutter: YesStandards: ASME B107.23
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Dipped
Overall Length: 6-9/16"Jaw Width: 1-3/16"
Features: Two Jaw Positions, Shear Type Wire CutterMaterial: Forged Tool Steel
Max. Jaw Opening: 1"Finish: Satin
Jaw Length: 1-3/4"Item: Slip Joint Plier
Country of Origin (subject to change): United States

Description

Pliers, Slip Joint Pliers, Slip Joint Plier, Max. Jaw Opening 1 In., Jaw Width 1-3/16 In., Jaw Length 1-3/4 In., Overall Length 6-9/16 In., Wire Cutter Yes, Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, Material Forged Tool Steel, Finish Satin, Features Two Jaw Positions, Shear Type Wire Cutter, Standards ASME B107.23

Reviews