DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Slip Joint Pliers, 8-1/16 In, 1-3/4 In Jaw

PROTO| Zoro #: G2185705| Mfr #: J278G

$13.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Cutter: Yes
Standards: ASME B107.23
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185705 Mfr #: J278G
Wire Cutter: YesStandards: ASME B107.23
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Dipped
Overall Length: 8-1/16"Jaw Width: 1-13/64"
Features: Installs And Removes Wire Spring Tension ClampsMaterial: Forged Tool Steel
Max. Jaw Opening: 1"Finish: Satin
Jaw Length: 1-3/4"Item: Slip Joint Plier
Country of Origin (subject to change): United States

Description

Pliers, Slip Joint Pliers, Slip Joint Plier, Max. Jaw Opening 1 In., Jaw Width 1-13/64 In., Jaw Length 1-3/4 In., Overall Length 8-1/16 In., Wire Cutter Yes, Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, Material Forged Tool Steel, Finish Satin, Standards ASME B107.23

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews