BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Slugging Wrench, Offset, 85mm, 17-23/64 L

PROTO| Zoro #: G1684426| Mfr #: JHD085M

$241.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Points: 12Nominal Size: 85mmHandle Type: Offset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684426 Mfr #: JHD085M
Number of Points: 12Nominal Size: 85mm
Handle Type: OffsetSAE or Metric: Metric
Item: Slugging WrenchFinish: Black Oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 1-27/32"
Overall Length: 17-23/64"Standards: Federal Specification GGG-W-636E
Head Thickness: 2-1/64"Country of Origin (subject to change): United States

Description

Slugging Wrench, Handle Type Offset, Metric, Number of Points 12, Nominal Size 85mm, Standard Tool (Accessory Needed for Tethering), Overall Length 17-23/64 In., Offset 1-27/32 In., Head Thickness 2-1/64 In., Black Oxide Finish, Standards Federal Specification GGG-W-636E

Reviews