Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Dr, 1-11/16" Socket, 12 Pt.

  • Zoro #: G0530494
  • Mfr #: J5754

$38.95

  • Material: Alloy steel
  • Socket Sizes: 1-11/16"
  • Socket Depth: Standard
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J5754 Specifications

  • Zoro #: G0530494
  • Mfr #: J5754
Material: Alloy steel Socket Sizes: 1-11/16"
Socket Depth: Standard Overall Length: 3-1/4"
Drive Type: square Finish: Satin
Item: Socket Output Type: 12 pt.
Drive Size: 1" Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE Number of Points: 12
Size: 1-11/16" Standards: ASME B107.1, AS954E S3.8.1
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Drive Size 1 In., SAE, Socket Sizes 1-11/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/4 In., Finish Satin, Material Alloy Steel, Drive Type Square

Reviews of Proto #J5754