Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket, 1 in. Dr, 1-1/4 in., 12 Pt.

PROTO| Zoro #: G1335442| Mfr #: J5740

$27.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335442 Mfr #: J5740
Drive Type: squareSAE or Metric: SAE
Material: Alloy steelSocket Depth: Standard
Finish: SatinOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 2-1/2"
Socket Sizes: 1-1/4"Drive Size: 1"
Item: SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards: ASME B107.1, AS954E S3.8.1Number of Points: 12
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1 In., SAE, Socket Sizes 1-1/4 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Satin, Material Alloy Steel, Drive Type Square

Reviews