Socket, 1 in. Dr, 1-7/8 in., 12 Pt.

PROTO| Zoro #: G2351395| Mfr #: J5760

$43.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket
SAE or Metric: SAE
Standards: ASME B107.1, AS954E S3.8.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351395 Mfr #: J5760
Item: SocketSAE or Metric: SAE
Standards: ASME B107.1, AS954E S3.8.1Output Type: 12 pt.
Socket Depth: StandardOverall Length: 3-5/16"
Finish: SatinDrive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Alloy steel
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersDrive Size: 1"
Number of Points: 12Socket Sizes: 1-7/8"
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1 In., SAE, Socket Sizes 1-7/8 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3-5/16 In., Finish Satin, Material Alloy Steel, Drive Type Square

Reviews