Socket, 1 in. Dr, 2-9/16 in., 12 Pt.

PROTO| Zoro #: G2276531| Mfr #: J5782

$96.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Output Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276531 Mfr #: J5782
Output Type: 12 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 4-1/8"Number of Points: 12
Drive Type: squareMaterial: Alloy steel
Item: SocketSocket Sizes: 2-9/16"
Drive Size: 1"Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Depth: StandardSAE or Metric: SAE
Standards: ASME B107.1, AS954E S3.8.1Finish: Satin
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1 In., SAE, Socket Sizes 2-9/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 4-1/8 In., Finish Satin, Material Alloy Steel, Drive Type Square

Reviews