Socket, 1/2" Dr, 1-5/16", 12 Pt.

PROTO| Zoro #: G1867564| Mfr #: J5442

$13.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 1-5/16"
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867564 Mfr #: J5442
Socket Sizes: 1-5/16"Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Depth: StandardOverall Length: 1-5/16"
Finish: ChromeOutput Type: 12 pt.
Drive Size: 1/2"SAE or Metric: SAE
Number of Points: 12Standards: ASME B107.110-2012
Drive Type: squareTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: SocketMaterial: Alloy steel
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-5/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-5/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews