Socket, 1/2 in. Dr, 1-1/2 in., 12 Pt.

PROTO| Zoro #: G1765346| Mfr #: J5348

$28.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765346 Mfr #: J5348
Output Type: 12 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 3-1/2"Number of Points: 12
Drive Type: squareMaterial: Alloy steel
Item: SocketSocket Sizes: 1-1/2"
Drive Size: 1/2"Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Depth: DeepSAE or Metric: SAE
Standards: Federal Specification GGG-W-641E, ANSI B107.1, AS954E S3.8.1, ASME B107.1Finish: Chrome
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/2 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews