Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 1/2 in. Dr, 1-1/4 in., 12 Pt.

  • Zoro #: G0508514
  • Mfr #: J5440

$11.49

  • Overall Length: 1-3/4"
  • SAE or Metric: SAE
  • Socket Sizes: 1-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J5440 Specifications

  • Zoro #: G0508514
  • Mfr #: J5440
Overall Length: 1-3/4" SAE or Metric: SAE
Socket Sizes: 1-1/4" Output Type: 12 pt.
Drive Type: square Number of Points: 12
Tether Capable: Standard Tool (Accessory Needed for Tethering) Socket Depth: Standard
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners Finish: Chrome
Material: Alloy steel Standards: ASME B107.1, AS954E S3.8.1
Item: Socket Drive Size: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/4 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-3/4 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews of Proto #J5440