PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket, 1/2 in. Dr, 1-1/8 in. Hex

PROTO| Zoro #: G0647726| Mfr #: J5336H

$17.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 1-1/8"Number of Points: 6Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647726 Mfr #: J5336H
Socket Sizes: 1-1/8"Number of Points: 6
Material: Alloy steelOutput Type: 6 pt.
Standards: Federal Specification GGG-W-641E, ANSI B107.1, ASME B107.1Item: Socket
Finish: ChromeDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersOverall Length: 3-1/4"
Socket Depth: DeepDrive Type: square
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/8 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/4 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews