Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, 6 pt. SAE Socket, 6 Points (Discontinued)
Mfr # J5436H
Zoro # G0394335
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-3/4"
- Material Alloy Steel