Proto
1/2" Drive, 11/16" 6 pt. SAE Socket, 6 Points
Mfr # J5422H
Zoro # G1980806
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
- Material Alloy Steel
Explore More Products
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points J5334B
- PROTO 1/2 in Drive, 1-7/16" Hex SAE Socket, 6 Points J5446H
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points J5218H
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points J5021MH
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points J5346
- PROTO 3/8 in Drive, 5/8" Spline SAE Socket, 12 Points J5020DPL
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points J5222-TT
- PROTO SKT 1/4DR 1/4 6PT PO4708
- PROTO Proto J5013MH 3/8" Drive Deep Socket 13mm - 6 Point, 2-1/8" Long J5013MH
- WESTWARD 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points 1EZU6
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points 53YV29
- Proto Sockets