PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket, 1/2 in. Dr, 11/16 in. Spline

PROTO| Zoro #: G2192075| Mfr #: J5422SPL

$50.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAEOverall Length: 1-1/2"Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192075 Mfr #: J5422SPL
SAE or Metric: SAEOverall Length: 1-1/2"
Finish: ChromeSocket Sizes: 11/16"
Socket Depth: StandardDrive Size: 1/2"
Item: SocketFeatures: Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Drive Type: squareNumber of Points: 12
Output Type: SplineMaterial: Alloy steel
Standards: Federal Specification GGG-W-641E, ANSI B107.9, Military Specification MIL-W-8982/1ATether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 11/16 In., Output Type Spline, Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews