Socket, 1/2 in. Dr, 12mm Hex

PROTO| Zoro #: G0246416| Mfr #: J5412MH

$5.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1-7/16"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246416 Mfr #: J5412MH
SAE or Metric: MetricOverall Length: 1-7/16"
Finish: ChromeSocket Sizes: 12mm
Socket Depth: StandardDrive Size: 1/2"
Item: SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Drive Type: squareNumber of Points: 6
Output Type: 6 pt.Material: Alloy steel
Standards: ASME B107.5MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 12mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-7/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews