Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket, 1/2 in. Dr, 13/16 in. Double Squar

PROTO| Zoro #: G1707727| Mfr #: J5426S

$9.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME B107.1
Material: Alloy steel
Overall Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707727 Mfr #: J5426S
Standards: ASME B107.1Material: Alloy steel
Overall Length: 1-5/8"Number of Points: 8
Socket Depth: StandardDrive Type: square
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersTether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 1/2"Finish: Chrome
Socket Sizes: 13/16"Output Type: 8 pt.
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 13/16 In., Output Type 8 pt., Socket Depth Standard, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 1-5/8 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews