Socket, 1/2 in. Dr, 17mm, 12 Pt.

PROTO| Zoro #: G1888381| Mfr #: J5417M

$8.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888381 Mfr #: J5417M
Drive Type: squareFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Finish: ChromeSocket Depth: Standard
Drive Size: 1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 1-7/16"SAE or Metric: Metric
Output Type: 12 pt.Material: Alloy steel
Standards: ASME B107.110-2012Socket Sizes: 17mm
Item: SocketNumber of Points: 12
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 17mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-7/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews