Socket, 1/2 in. Dr, 18mm Hex

PROTO| Zoro #: G0985984| Mfr #: J5418MH

$8.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985984 Mfr #: J5418MH
SAE or Metric: MetricTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersDrive Type: square
Socket Depth: StandardNumber of Points: 6
Material: Alloy steelItem: Socket
Finish: ChromeOutput Type: 6 pt.
Socket Sizes: 18mmStandards: ASME B107.5M
Overall Length: 1-7/16"Drive Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 18mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-7/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Product Reviews

Save 15%. Sign up for Z-mail.