Socket, 1/2 in. Dr, 25mm, 12 Pt.

PROTO| Zoro #: G2447252| Mfr #: J5425M

$10.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket
Material: Alloy steel
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447252 Mfr #: J5425M
Item: SocketMaterial: Alloy steel
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersTether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 1/2"Socket Depth: Standard
Overall Length: 1-17/32"Number of Points: 12
SAE or Metric: MetricStandards: ASME B107.5M, AS954E S3.8.1
Socket Sizes: 25mmFinish: Chrome
Drive Type: squareOutput Type: 12 pt.
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 25mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-17/32 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews