PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket, 1/2 in. Dr, 25mm Hex

PROTO| Zoro #: G1665167| Mfr #: J5425MH

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersOutput Type: 6 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665167 Mfr #: J5425MH
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersOutput Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Alloy steel
Drive Size: 1/2"Socket Sizes: 25mm
Overall Length: 1-9/16"Standards: ASME B107.5M
Number of Points: 6Drive Type: square
Finish: ChromeItem: Socket
Socket Depth: StandardSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 25mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-9/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews