KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 1/2 in. Dr, 27mm Hex

PROTO| Zoro #: G0844837| Mfr #: J5427MH

$8.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Sizes: 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844837 Mfr #: J5427MH
Material: Alloy steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Sizes: 27mmNumber of Points: 6
Output Type: 6 pt.Finish: Chrome
Drive Size: 1/2"Overall Length: 1-11/16"
Item: SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Depth: StandardSAE or Metric: Metric
Drive Type: squareStandards: ASME B107.5M
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 27mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-11/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews