Socket, 1/2 in. Dr, 28mm, 12 Pt.

PROTO| Zoro #: G1329605| Mfr #: J5428M

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket
SAE or Metric: Metric
Standards: ASME B107.5M, AS954E S3.8.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329605 Mfr #: J5428M
Item: SocketSAE or Metric: Metric
Standards: ASME B107.5M, AS954E S3.8.1Output Type: 12 pt.
Socket Depth: StandardOverall Length: 1-25/32"
Finish: ChromeDrive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Alloy steel
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersDrive Size: 1/2"
Number of Points: 12Socket Sizes: 28mm
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 28mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-25/32 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews