BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Socket, 1/2 in. Dr, 31mm, 12 Pt.

PROTO| Zoro #: G2326082| Mfr #: J5431M

$14.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: Chrome
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326082 Mfr #: J5431M
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Drive Size: 1/2"Socket Depth: Standard
Item: SocketNumber of Points: 12
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersOverall Length: 1-25/32"
Standards: ASME B107.5M, AS954E S3.8.1Drive Type: square
Material: Alloy steelSAE or Metric: Metric
Output Type: 12 pt.Socket Sizes: 31mm
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 31mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-25/32 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews