Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, 32mm 12 pt. Metric Socket, 12 Points (Discontinued)
Mfr # J5332M
Zoro # G1857947
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3-1/4"