KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 1/2 in. Dr, 7/8 in. Spline

PROTO| Zoro #: G0455743| Mfr #: J5428SPL

$54.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Output Type: Spline
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455743 Mfr #: J5428SPL
Output Type: SplineTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 1-1/2"Number of Points: 12
Drive Type: squareMaterial: Alloy steel
Item: SocketSocket Sizes: 7/8"
Drive Size: 1/2"Features: Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Socket Depth: StandardSAE or Metric: SAE
Standards: Federal Specification GGG-W-641E, ANSI B107.12, Military Specification MIL-W-8982/1AFinish: Chrome
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 7/8 In., Output Type Spline, Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews