Socket, 1/2 in. Dr, 9mm, 12 Pt.

PROTO| Zoro #: G1780344| Mfr #: J5409M

$6.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12
Drive Type: square
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780344 Mfr #: J5409M
Number of Points: 12Drive Type: square
Socket Depth: StandardStandards: ASME B107.110-2012
SAE or Metric: MetricDrive Size: 1/2"
Overall Length: 1-1/2"Item: Socket
Socket Sizes: 9mmFinish: Chrome
Output Type: 12 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersMaterial: Alloy steel
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 9mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews