KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 1/4 in. Dr, 3/8 in. Hex

PROTO| Zoro #: G1183436| Mfr #: J4712L

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 3/8"
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183436 Mfr #: J4712L
Socket Sizes: 3/8"Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Depth: DeepOverall Length: 2"
Finish: ChromeOutput Type: 6 pt.
Drive Size: 1/4"SAE or Metric: SAE
Number of Points: 6Standards: ASME B107.1
Drive Type: squareTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: SocketMaterial: Alloy steel
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 3/8 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews