20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Socket, 1/4 in. Dr, 7/16 in., 12 Pt.

PROTO| Zoro #: G0917716| Mfr #: J4714LT

$6.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Overall Length: 2"
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Number of Points: 12
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0917716 Mfr #: J4714LT
Overall Length: 2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Points: 12Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
SAE or Metric: SAEDrive Type: square
Material: Alloy steelDrive Size: 1/4"
Finish: ChromeSocket Sizes: 7/16"
Socket Depth: DeepItem: Socket
Standards: ASME B107.1, AS954E S3.8.1Output Type: 12 pt.
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 7/16 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews