Socket, 1/4 in. Dr, 7/16 in. Hex

PROTO| Zoro #: G1109735| Mfr #: J4714L

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Output Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109735 Mfr #: J4714L
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersOutput Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Alloy steel
Drive Size: 1/4"Socket Sizes: 7/16"
Overall Length: 2"Standards: ASME B107.1
Number of Points: 6Drive Type: square
Finish: ChromeItem: Socket
Socket Depth: DeepSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 7/16 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews