BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket, 1/4 in. Dr, 7mm Hex

PROTO| Zoro #: G2397771| Mfr #: J4707M

$4.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Number of Points: 6Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397771 Mfr #: J4707M
Drive Size: 1/4"Number of Points: 6
Finish: ChromeSocket Depth: Standard
Item: SocketDrive Type: square
Standards: ASME B107.5MOverall Length: 7/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 6 pt.
Socket Sizes: 7mmMaterial: Alloy steel
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/4 In., Metric, Socket Sizes 7mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 7/8 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews