Socket, 1/4 in. Dr, 9/16 in., 12 Pt.

PROTO| Zoro #: G1974524| Mfr #: J4718T

$4.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974524 Mfr #: J4718T
Drive Type: squareSAE or Metric: SAE
Material: Alloy steelSocket Depth: Standard
Finish: ChromeOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 7/8"
Socket Sizes: 9/16"Drive Size: 1/4"
Item: SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards: ASME B107.1, AS954E S3.8.1Number of Points: 12
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 9/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 7/8 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews