KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 1/4 in. Dr, 9/32 in. Spline

PROTO| Zoro #: G0274425| Mfr #: J4709SPL

$28.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 15/16"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0274425 Mfr #: J4709SPL
SAE or Metric: SAEOverall Length: 15/16"
Finish: ChromeSocket Sizes: 9/32"
Socket Depth: StandardDrive Size: 1/4"
Item: SocketFeatures: Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Drive Type: squareNumber of Points: 12
Output Type: SplineMaterial: Alloy steel
Standards: ASME B107.110-2012Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 9/32 In., Output Type Spline, Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 15/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews