SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket, 3/4 in. Dr, 1-1/16 in. Hex

PROTO| Zoro #: G0494505| Mfr #: J5534HL

$23.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494505 Mfr #: J5534HL
Number of Points: 6Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: SocketMaterial: Alloy steel
Drive Type: squareSAE or Metric: SAE
Overall Length: 3-1/2"Finish: Satin
Standards: ASME B107.1Socket Sizes: 1-1/16"
Drive Size: 3/4"Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Output Type: 6 pt.Socket Depth: Deep
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-1/16 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Satin, Material Alloy Steel, Drive Type Square

Reviews