Socket, 3/4 in. Dr, 1-1/8 in., 12 Pt.

PROTO| Zoro #: G2152464| Mfr #: J5536

$17.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12
Drive Type: square
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152464 Mfr #: J5536
Number of Points: 12Drive Type: square
Socket Depth: StandardStandards: ASME B107.1
SAE or Metric: SAEDrive Size: 3/4"
Overall Length: 2-7/32"Item: Socket
Socket Sizes: 1-1/8"Finish: Satin
Output Type: 12 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersMaterial: Alloy steel
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-1/8 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-7/32 In., Finish Satin, Material Alloy Steel, Drive Type Square

Reviews