KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/4 in. Dr, 1 in. Spline

PROTO| Zoro #: G2341631| Mfr #: J5532SPL

$76.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-15/16"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341631 Mfr #: J5532SPL
SAE or Metric: SAEOverall Length: 1-15/16"
Finish: ChromeSocket Sizes: 1"
Socket Depth: StandardDrive Size: 3/4"
Item: SocketFeatures: Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Drive Type: squareNumber of Points: 12
Output Type: SplineMaterial: Alloy steel
Standards: Military Specification MIL-W-8982/1ATether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1 In., Output Type Spline, Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-15/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews