Socket, 3/4 in. Dr, 27mm, 12 Pt.

PROTO| Zoro #: G0456163| Mfr #: J5527M

$16.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket
SAE or Metric: Metric
Standards: ASME B107.5M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456163 Mfr #: J5527M
Item: SocketSAE or Metric: Metric
Standards: ASME B107.5MOutput Type: 12 pt.
Socket Depth: StandardOverall Length: 2"
Finish: SatinDrive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Alloy steel
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted FastenersDrive Size: 3/4"
Number of Points: 12Socket Sizes: 27mm
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., Metric, Socket Sizes 27mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Satin, Material Alloy Steel, Drive Type Square

Reviews