WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Socket, 3/4 in. Dr, 60mm, 12 Pt.

PROTO| Zoro #: G0536882| Mfr #: J5560M

$53.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Drive Type: square
Features: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Sizes: 60mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0536882 Mfr #: J5560M
Drive Type: squareFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Socket Sizes: 60mmMaterial: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Standards: ASME B107.5MSocket Depth: Standard
Output Type: 12 pt.Overall Length: 3-21/32"
Finish: SatinNumber of Points: 12
Drive Size: 3/4"Item: Socket
Country of Origin (subject to change): United States

Product Description

Socket, Drive Size 3/4 In., Metric, Socket Sizes 60mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3-21/32 In., Finish Satin, Material Alloy Steel, Drive Type Square

Product Reviews